Ruland
Shaft Collar, Clamp, 1Pc, 75mm, Steel
Mfr # MCL-75-F
Zoro # G0844995
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 75 mm
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 103 mm
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Alum CL-12-A
- RULAND Acme Threaded Collar, Trap Thread, M20x4, Stainless Steel, OD 40mm AMTCL-20-4-SS
- RULAND Shaft Collar, Mountable, 1.75", Aluminum, Outside Dia.: 2-3/4" OF-SP-28-A
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel WCL-16-F
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Alum MCL-17-A
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, Alum CL-6-A
- RULAND SHAFT COLLAR QUICK CLAMPING LVO-MSP-10E-P
- RULAND SHAFT COLLAR MOUNTABLE FHD-MCL-16-AN
- RULAND Balanced Shaft Collar, 2pc, Bore 2.0000", Steel, OD 3" SPB-32-F
- J.W. WINCO GN705-35-A Set Collar Steel, Slotted 35WG46/A
- CLIMAX METAL PRODUCTS 1/4" ID 2Pc Double Wide Clamp Collar, Ss D2C-025-S
- Ruland Shaft Collars