Zsi
2HoleCushionedClampTubeS41/8In, L7 7/64In
Mfr # 066M074
Zoro # G0845844
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Max. Load (Lb.) 800
- Type Surface Mounted
- Height (In.) 4 27/32 in
- Width (In.) 1 9/16 in
Explore More Products
- ZSI Cushion Claw, 1/2 In OD EMT, Strut Mount EMT-1/2
- ZSI Beta Clamp Assembly, Single, 1 In Tube S3016R
- ZSI Beta Clamp Assembly, Twin, 1/2 In Pipe T3014S
- ZSI Heavy Clamp, 2" Tube H6032S
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In 026NS030
- ZSI Clip, Strut Mounted, Tube S 3/8 In. RPC-3/8
- ZSI Beta Standard Clamp, 1-1/4" Stack, Alum S5020B-AL
- ZSI Insulated Strut Clamp, 7/8"OD, 4 1/8"W UX7815S6
- ZSI 1-1/2" Pipe S/S U-Bolt Cushion Pipe Clamp UB11-2PA6
- KIPP Tube clamps swivel base aluminum, metric K0490.530
- CUSH-A-NATOR Cushioned Clamp, Std, 1/4 in. Tube, 316SS CN04S6
- Zsi Plumbing Accessories