Vermont Gage
Adj. Go Ring Gage, 1/2-28 UNEF 2A
Mfr # 361142010
Zoro # G0846002
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1/2"-28
- Thread Type UNEF
- Thread Length (In.) 7/16 in
Explore More Products
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel 361163050
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A 361140010
- VERMONT GAGE Adj. Go Ring Gage, #6-32 UNC 2A 361115010
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A 361105010
- VERMONT GAGE Adj. Go Ring Gage, M6.0-1.00 2A 362117510
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel 361134050
- VERMONT GAGE Adj. Go Ring Gage, #8-36 UNF 2A 361118510
- VERMONT GAGE Ring Gage, 6G Class, M16 x 1 Thread 362136010
- VERMONT GAGE Ring Gage, 6G Class, M10 x 0.75 Thread 362123530
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel 361130550
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel 361116050
- Vermont Gage Precision Measuring Tools