Zoro Select
O-Ring, Viton, 8mm OD, PK25
Mfr # 1RHR5
Zoro # G0846072
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Explore More Products
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 U38871.012.0175
- ZORO SELECT O-Ring, Silicone, Dash 459, 15, 15.525, PK2 U38883.025.1500
- ZORO SELECT O-Ring, Buna N, Dash 448, 9-1/2, 10.025 in. U38805.025.0950
- ZORO SELECT O-Ring, Dash 238, Buna N, 0.13 In., PK10 1RHJ8
- ZORO SELECT O-Ring, Silicone, Dash 440, 6-3/4, 7.275, PK2 U38883.025.0675
- ZORO SELECT O-Ring, Dash 046, EPDM, 0.07 In., PK10 U38869.006.0425
- ZORO SELECT Silicone O-Ring, 3mm Wide 62mm ID, PK5 ZUSAS70FDA3X62
- ZORO SELECT Brown Viton O-Ring, Dash 920, PK25 ZUSAVB75920
- ZORO SELECT O-Ring, EPDM, Dash 356, 5-3/8, 5.770, PK25 U38869.018.0412
- MIDWEST FASTENER 3/4" x 1" x 1/8" Viton Rubber O-Rings 4PK 33644
- SUR&R O-Ring, 13.0mm Nominal Inside dia., PK50 HOR550
- Zoro Select Individual & Bulk O-Rings