Band-It
Band Clamp Tool, 3/4 - 1 1/4 In Cap
Mfr # G40269
Zoro # G0846151
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3/4 to 1 1/4 in
- Length (In.) 16 in
- Width (In.) 12 in
- Height (In.) 4 3/8 in
- For Use With GRC432, GRC442
Explore More Products
- BAND-IT Band Clamp Tool, 1/4 - 3/4 In Cap C00269
- BAND-IT Hose Crimper Adapter Kit S03289
- BAND-IT Center Punch Hand Tool, Length 13 in, Capacity 5/8 in, Stainless Steel T30069
- BAND-IT Kit Cutter Blade Back J93099
- BAND-IT Band Tool, Used With 6YPY7, 6YPY9 J02069
- BAND-IT Cable Tie Tool, For 3/8 In Wide Ties TL3800
- BAND-IT SS Embossing Tool GRD400
- BAND-IT Ball-Lok Or Self-Lok Hand Tool K50289
- LEGACY HOSE CRIMPER 1/4" 3/8" 1/2" DIA LMA5
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap C00369
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 2 Opening 2 Dies for 1/4 Inch & 3/8 Inch Hose H6
- Band-It Hose Crimpers