Chainflex
Shielded Continuous Flex Data Cable 8 pr Conductor GY
Mfr # CF211-02-08-02-100
Zoro # G0847436
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 16
- Length 100 ft.
- Jacket Color Gray
- Jacket Material PVC
- Shielded Shielded
Explore More Products
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V BL CF9-15-12-1
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN CF5-15-12-25
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN CF5-07-18-100
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 300V GY CF77-UL-25-04-1
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V GY CF77-UL-05-04-100
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY CF130US-15-12-25
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY CF78-UL-15-07-25
- CHAINFLEX Run Tray Cable, Copper, 17 AWG, Jet Blk CF150-UL-10-12
- CHAINFLEX Power Cable, PUR, 0.31 in dia, Lt Orng CF895-15-04
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Orange, 0.0201" Diameter, UL1015, 600 Volts 24UL1015STRORA
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length CMG2203-1000
- Chainflex Electrical Wire & Cable