- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A, Reversing: No
Schneider Electric
IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A, Reversing: No
Mfr # LC1DT32BD
Zoro # G0847546
Free Shipping & Returns
$206.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 32 A
- Full Load Amps-Resistive 32 A
- Number of Poles 4
- Coil Volts 24 V DC
- Reversing No
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
LC1DT32BD
-
Zoro #
G0847546
- UPC # 785901503248
- Country of Origin Multiple
- Category IEC Magnetic Contactors
Dimensions
Width | 1.77 in |
Depth | 4.21 in |
Height | 3.58 in |
NEMA Size | Not Applicable |
Working Height | Up to 9842.52 ft |
Overall Height | 3.58 in |
Overall Depth | 4.21 in |
Overall Width | 1.77 in |
Details
Item | IEC Magnetic Contactor |
Full Load Amps-Inductive | 32 A |
Full Load Amps-Resistive | 32 A |
Number of Poles | 4 |
Coil Volts | 24 V DC |
Reversing | No |
Aux. Contact Configuration | None |
Enclosure NEMA Rating | No Enclosure |
Hz | 50/60 |
Frame / Series / Class / Code | TeSys |
Standards | BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UL 508, UL Listed |
Auxiliary Contact Form | 1NO/1NC |
Series | TeSys Deca |
Rated Insulation Volts | 600/690V |
Rated Breaking Capacity | 300 A @ 440V |
IP Rating | IP20 |
Rated Voltage | 690V AC, 300V DC |
Mechanical Durability | 30 Mcycles |
Environmental Attributes | Mercury Free, PVC Free, Pollution Degree 3 |
Signalling Circuit Frequency | 25 to 400 Hz |
Electrical Connection | Screw Clamp Terminals |
Application | Resistive Load |
Impedance | 2.5 mOhm |
Overvoltage Category | CAT III |
Non-Overlap Time | 1.5 ms |
Switching Voltage | 17 V (Signalling Circuit) |
Fire Rating | UL 94 V1 |
Insulation Resistance Range | Greater Than 10 MOhms (Signalling Circuit) |
Impulse Withstand Voltage | 6 kV |
Tightening Torque | 1.7 Nm (Control Circuit), 1.8 Nm (Power Circuit) |
Rated Short-Time Withstand Current | 40 A (at 40°C for 10 min Power Circuit), 84 A (at 40°C for 1 min Power Circuit), 145 A (at 40°C for 10 s Power Circuit), 240 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit) |
Thermal Amperage | 10 A (at 60°C Signalling Circuit), 32 A (at 60°C Power Circuit) |
Switching Current | 5 mA (Signalling Circuit) |
Net Weight | 0.425 kg |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Shock Resistance | 8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed) |
Rated Making Capacity | 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 300 A @ 440V (Power Circuit) |
Features | Built-In Bi-Directional Peak Limiting Diode Suppressor |
Includes Protective Cover | Yes |
Operating Speed | 3600 cycles per hr |
Max. Temperature | 850°C |
Control Circuit Voltage Limits | Drop-Out DC: 0.1 to 0.25 Uc (at -40 to 70°C), Operational DC: 0.7 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C) |
Operating Time | 16 to 24 ms (Opening), 53.55 to 72.45 ms (Closing) |
Mounts On | Plate, Rail |
Electrical Durability | 1 Mcycles (32 A, AC-1, Less than 440 V) |
Fuse Amps | 10 A (Signalling Circuit), 50 A (Type 1 Power Circuit), 35 A (Type 2 Power Circuit) |
Mechanical Operating Durability | 30,000,000 |
Number of Normally Open Main Contacts | 4 |
Maximum Voltage Rating | 690V AC |
Maximum Operating Temperature | 140 Degrees F |
Coil Voltage | 24V DC |
Number of Auxillary Contacts | 2 |
Resistance Properties | Fire Resistant, Insulation Resistant |
NEMA Enclosure Rating | No Enclosure |
Electrical Operating Durability | 1,000,000 |
Contactor Style | IEC |
Mounting Style | DIN Rail, Plate |
Embedded Surge Suppressor | Yes |
Minimum Operating Temperature | -40 Degrees F |
Terminal Connection Type | Screw Clamp Terminals |
Full Load Current - Inductive | 32 A |
Includes Auxiliary Contacts | Yes |
Reversing Capability | Non-Reversing |
Frequency | 50/60 Hz |
NEMA Enclosure Material | Not Applicable |
Product Certifications | GOST; LROS (Lloyds register of shipping); CSA; UL; DNV; RINA; GL; CCC; BV |
Rated Operational Current | 32 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit |
Time Constant | 28 ms |
Product Or Component Type | Contactor |
Protective Cover | With |
Climatic Withstand | IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat |
Control Circuit Type | DC standard |
Mounting Support | Rail; Plate |
Flame Retardance | V1 conforming to UL 94 |
Contact Compatibility | M7 |
Connections - Terminals | Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Power circuit: screw clamp terminals 1 0.00 to 0.02 in² (2.5 to 10 mm²) - cable stiffness: flexible without cable end; Power circuit: screw clamp terminals 2 0.00 to 0.02 in² (2.5 to 10 mm²) - cable stiffness: flexible without cable end; Power circuit: screw clamp terminals 1 0.00 to 0.02 in² (2.5 to 10 mm²) - cable stiffness: flexible with cable end; Power circuit: screw clamp terminals 2 0.00 to 0.02 in² (2.5 to 10 mm²) - cable stiffness: flexible with cable end; Power circuit: screw clamp terminals 1 0.00 to 0.02 in² (2.5 to 16 mm²) - cable stiffness: solid without cable end; Power circuit: screw clamp terminals 2 0.00 to 0.02 in² (2.5 to 16 mm²) - cable stiffness: solid without cable end |
Rated Short Time Withstand Current | 40 A 104°F (40°C) - 10 min for power circuit; 84 A 104°F (40°C) - 1 min for power circuit; 145 A 104°F (40°C) - 10 s for power circuit; 240 A 104°F (40°C) - 1 s for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit |
Fire Resistance | 1562°F (850°C) IEC 60695-2-1 |
Mechanical Robustness | Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 8 Gn for 11 ms) |
Operating Altitude | 0 to 9842.52 ft (0 to 3000 m) |
IP Degree Of Protection | IP20 front face IEC 60529 |
Permissible Ambient Air Temperature Around The Device | -40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating |
Protective Treatment | THIEC 60068-2-30 |
Minimum Switching Current | 5 mA for signalling circuit |
Rated Insulation Voltage | Power circuit 600 V CSA; Power circuit 600 V UL; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL; Power circuit 690 V IEC 60947-4-1 |
Pollution Degree | 3 |
Associated Fuse Rating | 10 A gG for signalling circuit conforming to IEC 60947-5-1; 50 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 35 A gG at Less than or Equal to 690 V coordination type 2 for power circuit |
Rated Impulse Withstand Voltage | 6 kV IEC 60947 |
Rated Operational Voltage | Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC |
Poles Description | 4P |
Power Dissipation Per Pole | 2.5 W AC-1 |
Auxiliary Contacts Type | Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1 |
IRMS Rated Making Capacity | 140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1; 300 A at 440 V for power circuit conforming to IEC 60947 |
Average Impedance | 2.5 mOhm - Ith 32 A 50 Hz for power circuit |
Hold-In Power Consumption in W | 5.4 W 68°F (20°C) |
Coil Technology | Built-in bidirectional peak limiting diode suppressor |
Inrush Power in W | 5.4 W 68°F (20°C)) |
Safety Reliability Level | B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1 |
Insulation Resistance | Greater than 10 MOhm for signalling circuit |
Maximum Operating Rate | 3600 cyc/h 140°F (60°C) |
Compatibility Code | LC1D |
Conventional Free Air Thermal Current | 10 A (at 140°F (60°C)) for signalling circuit; 32 A (at 140°F (60°C)) for power circuit |
Utilisation Category | AC-1; AC-3; AC-3e; AC-4 |
Pole Contact Composition | 4 NO |
Auxiliary Contact Composition | 1 NO + 1 NC |
Minimum Switching Voltage | 17 V for signalling circuit |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 4, Full Load Current - Inductive 32 A, Reversing Capability Non-Reversing, Overall Height 3.58 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Maximum Voltage Rating 690V AC, Embedded Surge Suppressor Yes
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A LC1D326BL
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 120V AC, 50/60 Hz, 1NO/1NC LC1D32G7
- SCHNEIDER ELECTRIC IEC Mini Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No LC1K0610U7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 40 A, Reversing: No LC1D40ABNE
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 208V AC, 50/60 Hz, 1NO/1NC LC1D32LE7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 38 A LC1D38B7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 25 A LC1D25M7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A LC1D256BD
- SCHNEIDER ELECTRIC Contactor, 48-130V AC/DC, 50/60 Hz LC1G2254EHEN
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No 6ECD6
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No 6EAW3
- Schneider Electric IEC Magnetic Contactors