Dexter Russell
Poultry Knife, 3 In, NSF
Mfr # 11043
Zoro # G0847883
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poultry Sticker Knife
- Blade Type Honed
- Blade Material High Carbon Steel
- Length 3 in
- Handle Sanitary Polypropylene
Explore More Products
- DEXTER RUSSELL Oyster Knife, New Haven Pattern 2-3/4 In 10843
- DEXTER RUSSELL Boning Knife, Stiff, 6 In, NSF, Black Dot 27043
- DEXTER RUSSELL Knife Guard, 8 In, Poly, Black, Wide 83105
- DEXTER RUSSELL Fish Knife 4 In 10281
- DEXTER RUSSELL Diamond Sharpener 12 In 29123
- DEXTER RUSSELL Forged Narrow Boning Knife 6 In 30400
- DEXTER RUSSELL Cooks Knife, Black Handle 12 In 31629B
- DEXTER RUSSELL Narrow Boning Knife 5 In 01503
- DEXTER RUSSELL Boning Knife, Stiff, Narrow, 5 In ST135N
- VICTORINOX 2 1/2 in Folding Knife 0.7830.11
- MERCER CUTLERY Knife Case, Holds 7 pcs., Poly, 21 In. M30007M
- Dexter Russell Knives & Cutlery