Shop Alternate Products
This Product is Discontinued
Duff-Norton
Linear Actuator, 115VAC, 450 lb., 8 In (Discontinued)
Mfr # LS25-1B5TN-08
Zoro # G0848653
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 450 lb
- Stroke Length 8 in
- Speed @ Rated Load 16 in/min
- Duty Cycle 17 %
- Voltage 115V AC