Zoro Select
Taper Pin, Std, 18-8, #8 x 5 1/2 In L
Mfr # 2RAA2
Zoro # G0848933
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 1, PK50 U39000.142.0100
- ZORO SELECT Taper Pin, M5, PK50 TAP1005026-050P1
- ZORO SELECT Taper Pin, Steel, 10 x 75mm M39011.100.0075
- ZORO SELECT Taper Pin, 10 x 50mm, PK25 M39000.100.0050
- ZORO SELECT Taper Pin, M6, PK25 TAP1006026-025P1
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2, PK10 U39000.250.0200
- ZORO SELECT Taper Pin, M12, PK5 TAP1012055-005P1
- ZORO SELECT TaperPin, Thrd, 18-8, 10-32x1 1/2, Pk5 2RAF2
- ZORO SELECT Taper Pin, 10 x 40mm, PK25 M39000.100.0040
- ZORO SELECT Taper Pin, Steel, 12 x 50mm M39012.120.0050
- ZORO SELECT Taper Pin, 6 x 30mm, PK50 M39000.060.0030
- Zoro Select Taper Pins