Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #62, 1/8 In (Discontinued)
Mfr # 96050
Zoro # G0849116
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #62
- Decimal Equivalent 0.0380
- Overall Length (In.) 4
- Shank Dia. 1/8