Shop Alternate Products
This Product is Discontinued
Zoro Select
Jack Chain, Single, Brass, Sz 14, 16Lb, 100Ft (Discontinued)
Mfr # 2ZDF9
Zoro # G0849231
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 14
- Chain Link Style Jack
- Working Load Limit 16 lb
- Welding Type Weldless