- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Drills
- /
- Electric Drills
- /
- 1/2" Magnum Drill, 0-850 RPM
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
1/2" Magnum Drill, 0-850 RPM (Discontinued)
Mfr # 0300-20
Zoro # G0849432
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Style Pistol Grip
- Chuck Size 1/2 in
- No Load RPM 0 to 850
- Amps 8.0 A
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
0300-20
-
Zoro #
G0849432
- UPC # 045242000111
- Country of Origin China
- Category Electric Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 12 1/4 in |
Cord Length | 8 ft |
Length | 12.2" |
Overall Length | 9 7/8 in |
Overall Height | 13 1/4 in |
Spindle Thread Size | 1/2 in |
Overall Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill |
Handle Style | Pistol Grip |
No Load RPM | 0 to 850 |
Amps | 8.0 A |
Voltage | 120V AC |
Drill Chuck Type | Keyed |
Corded/Cordless | Corded |
Reversible | No |
Switch Type | Trigger |
Corded/Banded | Corded |
Speed Type | Variable |
Features | 3-Conductor, Soft Grip Handle |
Tool Weight | 5.4 lb |
Gear Train | Double |
Includes | (1) Chuck Key With Holder, (1) Side Handle |
Free Speed | 850 RPM |
Throttle Type | Trigger |
Housing Material | Plastic/Metal |
Handle Material | Plastic/Rubber |
Variable Speed | Yes |
Drilling Capacity in Wood | 1 1/2 in |
Brushless Motor | No |
Plug Type | Three-Prong |
Bearing Design | Ball, Needle |
Number of Speed Settings | Continuous |
Handle Type | Pistol Grip |
Chuck Material | Metal |
Series | Magnum(R) |
Power Source | Corded |
Drilling Capacity in Steel | 3/4 in |
Number of Clutch Settings | 1 |
Current | 8.0 A |
Description
Drill, Handle Style Pistol Grip, Chuck Size 1/2 in, No Load RPM 0 to 850, 8.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyed, Tool Length 12 1/4 in, Tool Weight 5.4 lb, Gear Train Double, Switch Type Trigger, Speed Type Variable, Reversible No, Cord Length 8 ft, Features 3-Conductor, Soft Grip Handle, Includes (1) Chuck Key With Holder, (1) Side Handle