Ebm-Papst
Motorized Impeller, 6-7/8 in., 24VDC
Mfr # R1G175-AB63-02
Zoro # G0849676
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Thermal Protection Electronic
- Standards UL & CSA Component Recognized Motor
- Depth 2 3/4 in
- Bolt Circle Dia. 2 1/4 in
Explore More Products
- EBM-PAPST Motorized Impeller, 12-1/2 in., 115VAC R4E310-AP15-11
- EBM-PAPST Inlet Nozzle, Round, 10In. Dia., Galv. 9609-2-4013
- EBM-PAPST Inlet Nozzle, Round, 10In. Dia., Galv. 96359-2-4013
- EBM-PAPST Motorized Impeller, 12-1/2 in., 230VAC R4E310-AP11-12
- SCHAEFER Circulation Fan 36" 115VAC 36CFO
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM 7DD07
- TPI 30in Fan Head Non Oscillating 1/3 HP 5400 CFM IHP30H
- PATTERSON Mounting Bracket 34" YOKE 34 BLUE
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM 292449
- AIRMASTER FAN Portable Mancooler 42" 115VAC 60025
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 10,000/18,000 CFM 1YNW8
- Ebm-Papst Air Circulators