Solberg
Filter Element, Polyester, 5 Microns
Mfr # 375P
Zoro # G0849843
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 8 in
- Outside Dia. (In.) 11 3/4 in
- For Use with Blower No. 1XDW9, 2EPU1 to 2
- Height (In.) 14 1/2 in
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns 30P
- SOLBERG Filter Cartridge, Polyester, 5 Microns 32-03
- SOLBERG Filter Element, Paper, 2 Micron 840
- SOLBERG HEPA Cartridge Filter, PF, 18cfm, 0.3Micron HE842P
- SOLBERG Oil Mist Filter, 3/4" Inlet, 4.5 cfm EF-FG5-075
- SOLBERG Coalescing Cartridge Filter, 24 cfm FG10
- SOLBERG Filter Element, Paper, 2 Micron 814
- SOLBERG HEPA Cartridge Filter, 623 cfm, 0.3 Micron HE344
- SOLBERG Pre Cleaner Filter SM6(3)-384P-1000F
- ARROW PNEUMATICS Standard Coalescing Filter W/Float Drain, 1/2" F554FW
- SOLBERG Filter Element, Polyester, 5 Microns 485P
- Solberg Compressed Air Treatment