Speedaire
Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting
Mfr # 5ZEN6
Zoro # G0850202
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 1/2 in Stroke, NFPA Double Acting 5VLH7
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 1/2 in Stroke, NFPA Double Acting 5UYV2
- SPEEDAIRE Air Cylinder, 25 mm Bore, 200 mm Stroke, ISO Double Acting C85E25-200
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting NCDMC075-1200
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting NCDMR075-0400
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, Round Body Double Acting 5VMW0
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting NCDME088-0100
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 8 1/2 in Stroke, NFPA Double Acting 5VLE3
- SPEEDAIRE Air Cylinder, 4 in Bore, 15 in Stroke, NFPA Double Acting 5VLN9
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting 1.75DXPSR01.00
- SPEEDAIRE Air Cylinder, 4 in Bore, 8 in Stroke, NFPA Double Acting 5VLL5
- Speedaire Air Cylinders