Zoro Select
Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum
Mfr # 4NRX7
Zoro # G0850403
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.18 in
- Outside Dia. 1/4 in
- Wall Thickness 0.035 in
- Tube Length 6 ft
Explore More Products
- ZORO SELECT Tubing, 1.93 in. ID, 2 in. OD, Aluminum 4NRZ8
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum 4NTA3
- ZORO SELECT Tubing, Seamless, 1/8 in, Length 3 ft, PK5 1109
- ZORO SELECT Tubing, 0.12 in. ID, 1/4 in. OD, Aluminum 4NTC9
- ZORO SELECT Tubing, Aluminum, 7/32 in. 8105
- ZORO SELECT Tubing, 1.18 in. ID, 1-1/4 in. OD, Aluminum 4NTF5
- ZORO SELECT Tubing, 0.495 in. ID, 5/8 in. OD, Aluminum 4NTE3
- ZORO SELECT Tubing, 1.68 in ID, 1-3/4 in. OD, Aluminum 4NTG3
- ZORO SELECT Tubing, Aluminum, 3/32 in., PK3 8101
- ZORO SELECT Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum 4NTD8
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, Inconel 600 3ACP9
- Zoro Select Aluminum Tubing