Shop Alternate Products
This Product is Discontinued
Duff-Norton
Linear Actuator, 115VAC, 675 lb., 4 In (Discontinued)
Mfr # LS28-1B5TN-04
Zoro # G0851121
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 675 lb
- Stroke Length 4 in
- Speed @ Rated Load 9 in/min
- Duty Cycle 17 %
- Voltage 115V AC