Irwin
Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel
Mfr # 11SP
Zoro # G0851636
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 3/8 in
- Throat Depth 2 5/8 in
- Overall Length 11"
- Size 3-3/8"
- Material Heat-Treated Alloy Steel
Explore More Products
- IRWIN Clamp, Handi, 2 In 59200CD
- IRWIN MEDIUM DTY BAR CLAMP 18"" 223118
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" 25ZR
- IRWIN BAR CLAMP 12""XPQUICKGRP 1964712
- IRWIN IRWIN VISE-GRIP 6R Locking Clamp With Regular Tips; 6 in. to 150 mm. VSG-6R
- IRWIN Locking C-Clamp Replacement Spring, 6" 4052ZR
- IRWIN Vise-Grip® 1 in. Metal Spring Clamp 222601
- IRWIN MEDIUM DTY BAR CLAMP 30"" 223130
- GRIP-ON 7" locking T-type axial grip GR91807
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat 28
- Irwin Locking Clamps