Shop Alternate Products
This Product is Discontinued
Tough Guy
Cotton Dust Mop, Red/Blue (Discontinued)
Mfr # 1TZB6
Zoro # G0852126
This Product is Discontinued
Key Features
- Handle Length 60 in
- Handle Material Wood
- Width 24 in
- Color Coding System No
- Color Blue, Red