Speedaire
Rotary Actuator, 270 Deg, 63mm Bore
Mfr # CRB1BW63-270S
Zoro # G0852293
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum Alloy
- Powertrain Material Carbon Steel
- Cushion Type Rubber Bumper
- Shaft Dia. 15 mm
- Maximum Pressure 145 psi
Explore More Products
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead D-C80L
- SPEEDAIRE Switch, Reed, No, Spst 6KL75
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead D-M9PL
- SPEEDAIRE Rotary Actuator, 90 Deg, 50mm Bore CDRB1BW50-90S
- SPEEDAIRE Switch, Reed, No, Spst 6KL72
- SPEEDAIRE Rotary Actuator, 270 Deg, 50mm Bore CRB1BW50-270S
- SPEEDAIRE Rotary Actuator, 180 Deg, 50mm Bore CRB1BW50-180S
- SPEEDAIRE Rotary Table, 0 to 190 Deg, 30mm Bore MSQB30R-XN
- SPEEDAIRE Rotary Actuator, 180 Deg, 80mm Bore CRB1BW80-180S
- FESTO Mounting Kit SMB-8-FENG-80/100 SMB-8-FENG-80/100
- FESTO Sensor Socket SIE-GD SIE-GD
- Speedaire Pneumatic System Components