Beacon Morris
Hydronic Heater Wall Cabinet, 18 In. W
Mfr # F42
Zoro # G0852896
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Fits Heaters Mfr. No. K42
- Color White
- Cabinet Height 24 in
- Cabinet Width 18 in
Explore More Products
- BEACON MORRIS Left Hand End Cover TP14-EC3L
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L TP20-03
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L TP14-05
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 3ft STC14353-03
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 4ft. 55S144024-0400
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L TP14-04
- BEACON MORRIS Outside Corner 90, Light Olive Drab TP20-OC90
- BEACON MORRIS Inside Corner 90, Light Olive Drab TP20-IC90
- DAYTON Hydronic Unit Heater, 23-3/8" W 5PV30
- HAYDON Heat Base 750 2 ft. Fully Assembled Enclosure and Element Hydronic Baseboard HB750-2FA
- LEGEND VALVE 1/2" T-WELL TEMP GAUGE 60-280 800-653
- Beacon Morris Hydronic Heaters and Accessories