Square D
277VAC Electrically Held Lighting Contactor 10P 30A
Mfr # 8903LO1000V04
Zoro # G0852923
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30 A
- Contactor Type Electrically Held
- Number of Poles 10
- Height 5.0 in
- Width 5.63 in
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A 8903LO1000V02
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A 8903LO40V02
- SQUARE D 277VAC Electrically Held Lighting Contactor 4P 30A 8903LO40V04
- SQUARE D 600VAC Lighting Contactor 6P 30A 8903LG60V02C
- SQUARE D 600VAC Lighting Contactor 6P 30A 8903LG60V02
- SQUARE D 277VAC Mechanically Held Lighting Contactor 8P 30A 8903LXO80V04
- SQUARE D 600VAC Mechanically Held Lighting Contactor 4P 30A 8903LXG40V04
- SQUARE D 600VAC Mechanically Held Lighting Contactor 8P 30A 8903LXG80V02CR6
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 60A 8903SPO3V02
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 200A 8903SVO2V02
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A 8903LG1200V02
- Square D Lighting Contactors