Telemecanique Sensors

Lmt Switch 2 Contact Block 240Vac 3A Xe2


$33.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Electrical Connection screw-clamp terminals 1 x 0.5 to 2 x 2.5 mm²
  • Electrical Durability 5000000 cycles, DC-13 120 V, 7 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 24 V, 13 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C || 5000000 cycles, DC-13 48 V, 9 W 60 cyc/mn 0.5 IEC 60947-5-1 appendix C
  • Short-Circuit Protection 10 A cartridge fuse gG
  • Contacts Material silver plated contacts
  • Maximum Resistance Across Terminals 25 mOhm IEC 60255-7 category 3
See all product information