Eaton Bussmann
Time Delay, 250V AC, 250V DC
Mfr # LPN-RK-80SPI
Zoro # G0853711
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series LPN-RK-SPI
- Speed Time-Delay
- Amps 80A
- AC Voltage Rating 250V AC
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 15A, FNQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-15
- EATON BUSSMANN Time Delay, 600V AC, 300V DC LPJ-250SPI
- EATON BUSSMANN Fuse, Time Delay, 1-6/10A, GMC Series, 250V AC, Not Rated, 20mm L x 5mm dia GMC-1.6-R
- EATON BUSSMANN Fuse, Fast Acting, 1A, BAF Series, 250V AC, Not Rated, 1-1/2" L x 13/32" dia BAF-1
- EATON BUSSMANN Fuse, Time Delay, 7A, FNQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-7
- EATON BUSSMANN Time Delay, 125V AC, Not Rated GMC-6.3-R
- EATON BUSSMANN Electric Fuse, Time Delay Blow, 30A, 250Vac, 125Vdc, 1500A (Ir), Inline/Holder BK/MDA-30-R
- EATON BUSSMANN Electric Fuse, Time Delay Blow, 5A, 125Vac, 400A (Ir), Inline/Holder, 5X15Mm BK/C519-5-R
- EATON BUSSMANN Fuse, Time Delay, 1/10A, MDM Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia MDM-1/10
- EATON BUSSMANN Fuse, Time Delay, 2A, FNA Series, 250V AC, Not Rated, 1-1/2" L x 13/32" dia FNA-2
- EATON BUSSMANN Fuse, Time Delay, 125A, FRN-R Series, 250V AC, 125V DC, 7-1/8" L x 1-9/16" dia FRN-R-125
- Eaton Bussmann UL Class Fuses