Vermont Gage
Adj. No Go Ring Gage, 1-8 UNC 2A
Mfr # 361162030
Zoro # G0853885
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 1"-8
- Thread Type UNC
- Overall Thickness (In.) 11/16 in
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A 361133010
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel 451113010
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel 361122550
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A 361176010
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size 441111510
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A 361110010
- VERMONT GAGE Ring Gage, UNF, 2A Class, 5"-44 Thread 361113550
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.50 2A 362129510
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.25 Size 362124530
- VERMONT GAGE Adj. No Go Ring Gage, M16.0-2.00 2A 362138020
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A 361140010
- Vermont Gage Precision Measuring Tools