Zoro Select
Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # Z0547-188
Zoro # G0855057
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 1 1/4 in
- Minimum Thickness 0.062 in
- Maximum Thickness 0.062 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 10 PK Z9154
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 100 PK Z0546-188
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 5 PK U38402.200.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 10 PK M38130.240.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 585 PK 6DYX5
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK 16FW006032
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK Z9282
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK M38430.030.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Zinc Plated Finish, 50 PK M38430.220.0001
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 50 PK 9079892
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 339 Stainless Steel Plain Finish, 25 PK WAS50551
- Zoro Select General Washers