Zoro Select
Rod, Steel, 8620, 3 1/2 In Dia x 1 Ft L
Mfr # 2KUJ8
Zoro # G0855215
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/2 in
- Material Alloy Steel
- Alloy Type 8620
- Temper H
- Finish Unpolished
Explore More Products
- ZORO SELECT Centerless Round, 4140, 1 In Dia x 6 Ft L 3GTG5
- ZORO SELECT Centerless Round, 4140, 2 In Dia x 3 Ft L 3ANH8
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 3/4 in Dia. 40r1.75-24
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/16 in Dia. 00R.188-72
- ZORO SELECT Rod, 4140, 3 In Dia x 1 Ft L, BHN 241 2HKP7
- ZORO SELECT Alloy Steel Rod, 36 in L, 1/2 in Dia. 7363_36_0
- ZORO SELECT Alloy Steel Plate, 36 in L, 12 in W 25354_12_36
- ZORO SELECT Tool Steel Rod, 36 in L, 1/16 in Dia. 18553_36_0
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 6 Ft L, BHN 321 2KUH5
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum T-Bar 6063-T52-Extruded 20646
- ZORO SELECT Water Hardening Drill Rod, 3/8" Dia 18070
- Zoro Select Alloy Steel Rods