Zoro Select
#8-32 x 3/8 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 2BU54
Zoro # G0855565
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Oval
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT M6-1.00 x 20 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 25 PK M55340.060.0020
- ZORO SELECT #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK U48300.019.0075
- ZORO SELECT M4-0.70 x 14 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK MSCX04014-100P1
- ZORO SELECT M3-0.50 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.030.0020
- ZORO SELECT #4-40 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 6000 PK 0424MPR
- ZORO SELECT #4-40 x 5/16 in Slotted Pan Machine Screw, Plain Nylon, 50 PK 010440P031
- ZORO SELECT #4-40 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 10000 PK 0406MCR
- ZORO SELECT #10-32 x 3 in Slotted Pan Machine Screw, Zinc Plated Steel, 700 PK 1148MSP
- ZORO SELECT M3-0.50 x 6 mm Torx Pan Machine Screw, Plain A2 Stainless Steel, 10000 PK MI36MTPA2
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK 54507
- MIDWEST FASTENER 1/4"-28 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK 34584
- Zoro Select Machine Screws