Shop Alternate Products
This Product is Discontinued
Proto
9/16 in Tip, Socket Bit, 1/2 in Drive (Discontinued)
Mfr # J54419/16
Zoro # G0855644
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 3 5/8 in