Palmetto Packing
Packing Seal, 7/16 Sq In., 5 Ft
Mfr # 1030AF
Zoro # G0855705
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 7/16 in
- Length 5 ft
- Material Novoloid/Aramid with Graphite
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 200 psi
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft 1367S
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft 5000
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft 1030AF
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft 1367H
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft 1367H
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft 1350
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft PINNACLE
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft 1371
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft 1367H
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft 1389
- PALMETTO PACKING Packing Seal, 1/2 Sq. In., 25 ft 1575
- Palmetto Packing Compression Packing