Shop Alternate Products
This Product is Discontinued
Zoro Select
14-3/8" Analog Quartz Wall Clock, Black (Discontinued)
Mfr # 2CHX9
Zoro # G0856186
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display Type Arabic
- Shape Round
- Time Adjustment Manual Adjust
- Includes 78-3/4" Cord with Two-Prong Plug
- Depth 2"