Square D
Panelboard Drip Hood Assembly
Mfr # HCT2DH42
Zoro # G0856759
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.963 in
- Mounting Style surface
- Depth 2.52 in
- Standards cULus || CE
- Height 42.07 in
Explore More Products
- SQUARE D Pnlbd Nq 225A Sub Feed Lug Kit NQSFL2
- SQUARE D Panelboard Cover, Surface NC38S
- SQUARE D Prewired Undervoltage Release LV426823
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 74H NC74S
- SQUARE D Pnlbd Nf 250A J Frame Sub Feed C/B Kit NF250SFBJ
- SQUARE D Panelboard Door Kit 4 Piece HCW68D
- SQUARE D Rating Plug 600/690V-AC Circuit Breaker Parts And Accessory S48818
- SQUARE D Brkr Cvr Vertl Sealant Supplied Seprt BCV
- SQUARE D Power Distribution Connectors 3-Hole PDC3BD2
- SCHNEIDER ELECTRIC CIRCUIT BREAKER MECHANICAL LUG KIT, 400/600 A, 3 Pole, Screws Mounting Style AL600LS52K3
- SQUARE D Pnlbd Cover/Trim Nf T1 S 26H 20W NC26SHR
- Square D Circuit Breaker & Panelboard Accessories