Cherne
Test Ball Plug, Pneumatic, Size 4 In
Mfr # 270040
Zoro # G0857026
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Max. Diameter 4.25 in
- Nominal Size 4 in
- For Use In DWV Systems to Seal Round and Out of Round Pipe
- Min. Dia. 3.41 in
Explore More Products
- CHERNE 1 1/4 - 2 In Multi-Size Test-Ball Plug 276128
- CHERNE Pipe Plug, Mechanical, 4 In 270548
- CHERNE Test Ball Plug, Bracket Tag, 25"Deflate L 210188
- CHERNE Pipe Plug, Mechanical, Size 2 In 271527
- CHERNE Pipe Plug, Mechanical, 3 In 270538
- CHERNE Hose Extension, Air, 120" Length, 3/16" ID 274100
- CHERNE Mechanical Expansion Plug, For 4" Pipe 270338
- CHERNE Jet-Ball Cleaning Ball, 10" L, Rubber 254215
- CHERNE Test-Ball Plug, 24" Urethane 277142
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR E6F6-B
- CHERNE Pipe Plug, Mechanical, 3-1/2 In 270138
- Cherne Plumbing Accessories