S & W
Level Mount, Swivel Stud, 1/4-20, 1in Base
Mfr # SWD-0
Zoro # G0857157
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 200 lb
- Thread Size 1/4"-20
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
- Finish Yellow Zinc-Plated
Explore More Products
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Load Capacity: 200 lb NSWD-0
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base SWD-0A
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base NSWD-0A
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base NSW-0A
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base NSSW-5A
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. NSWD-1
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. BNYLA1-TEL
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base TNYLC48
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base TNYLD48
- J.W. WINCO JW Winco WN9100.1 16N3W11N Leveling Feet 16N3W11N
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base BNYLC2-TEL
- S & W Leveling Mounts