Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Bullet Connector, 2 In., Thermoplastic (Discontinued)
Mfr # LT200P
Zoro # G0857586
This Product is Discontinued
Key Features
- Conduit Fitting Material Thermoplastic
- Conduit Size 2"
- Color Black
- Insulated Yes
- Mesh Material No Strain Relief Mesh