Square D
Wireway 12 X 12N1 Paint90 Deg Elbow
Mfr # LDB1290L
Zoro # G0858378
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Elbow Type Others
- Direction Change Type 90°
- Product Specific Application 12 x 12 in
- Product Or Component Type elbow
- Nema Degree Of Protection NEMA 1
Explore More Products
- SQUARE D Wireway90 Degree Elbow LJB490LCCW
- SQUARE D Wireway Fitting, 90 Connector, 4x4 in. LJB490C
- SQUARE D Wireway 8 X 8 N1 Paint 90 Deg Elbow LDB890L
- SQUARE D Wireway Fitting, Elbow, 4x4 in., Indoor LDB490L
- SQUARE D Wireway Fitting, Connector, 6x6 in., Indoor LDB6C
- SQUARE D Wireway 6 X 6 N1 Paint 90 Deg Elbow LDB690L
- SQUARE D Wireway Fitting, Tee, 4x4 in. LDB4T
- SQUARE D Wireway 10 X 10N1 Paint90 Deg Elbow LDB1090L
- SQUARE D Wireway 6 X 6 N1 Paint 45 Deg Elbow LDB645L
- LEGRAND External Elbow, Ivory, PVC, Elbows 2318
- WIREMOLD Three Gang Box Fitting, Ivory, Steel V5748-3
- Square D Raceways