Oil Safe

Stretch Spout Lid, w/0.5 In Out, Mid Green


$75.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material HDPE
  • Height (In.) 9.25 in
  • Spout Length (In.) 8 in
  • Type With 0.5 in Spout Outlet
  • Outside Dia. (In.) 5.8 in
See all product information