Zoro Select
Hex Nut, 5/8"-11, Silicon Bronze, Not Graded, Plain, 35/64 in Ht, 10 PK
Mfr # 1WE54
Zoro # G0859275
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Material Grade/Class Not Graded
- Finish Plain
- Hex Height 35/64 in
- Hex Width 15/16 in
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, Silicon Bronze, Not Graded, Plain, 41/64 in Ht 1WE56
- ZORO SELECT Hex Nut, 1/2"-13, Silicon Bronze, Not Graded, Plain, 7/16 in Ht, 25 PK 1WE52
- ZORO SELECT Jam Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 25 PK U55090.025.0001
- ZORO SELECT Hex Nut, M22-2.50, A4 Stainless Steel, Not Graded, Plain, 18 mm Ht, 5 PK M55080.220.0001
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK U11350.025.0001
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK U01120.062.0002
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, 55/64 in Ht, 10 PK 1EE84
- ZORO SELECT Hex Nut, M26-1.50, Steel, Class 8, Black Oxide, 22 mm Ht, 5 PK M01120.260.0150
- ZORO SELECT Machine Screw Nut, #8-32, Stainless Steel, Not Graded, 7/64 in Ht, 5000 PK 0805NH188
- AMPG Hex Nut, 3/4"-16, Aluminum, Not Graded, Plain, 41/64 in Ht NUT70034F
- ZORO SELECT Thin Hex Nut, M12-1.25, Steel, Class 4, Zinc Plated, 6 mm Ht, 100 PK M11380.120.0125
- Zoro Select Hex Nuts