Shop Alternate Products
This Product is Discontinued
Zoro Select
3/4 in W x 36 in H Steel Continuous Hinge (Discontinued)
Mfr # 2ZDW4
Zoro # G0860431
This Product is Discontinued
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0