Zoro Select
O-Ring, Dash 143, Viton, 0.1 In., PK10
Mfr # U38871.009.0243
Zoro # G0860842
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 143
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 906, Silicone, 0.07 In., PK50 1WLE2
- ZORO SELECT O-Ring, Dash 430, Silicone, 0.27 In., PK5 U38883.025.0512
- ZORO SELECT O-Ring, Dash 219, Viton, 0.13 In., PK25 U38871.012.0131
- ZORO SELECT Buna-N O-Ring, Dash 409, PK5 ZUSAH70409
- ZORO SELECT O-Ring, Buna N, Dash 389, 20, 20.375 in. U38805.018.2000
- ZORO SELECT O-Ring, Buna N, Dash 045, 4, 4.129, PK10 U38801.006.0400
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 59.6mm ID, PK25 ZUSAH2.4X59.6
- ZORO SELECT O-Rings, Metric, Round, Kalrez 4079 K-21018
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 12.5mm ID, PK50 ZUSAH2.5X12.5
- STERLING SEAL & SUPPLY 459 EPDM O-Ring 70A Shore Black, -25 Pack OREPD459X25
- X1 TOOLS R-013 Square O-Ring (ID: 7/16", CS 1/16", OD 9/16"), 6PK X1E-CON-ORI-RSQ-R013x6
- Zoro Select Individual & Bulk O-Rings