Shrink-Kon
Shrink Tubing, 0.35in ID, Black, 6in, PK25
Mfr # HS16-12L
Zoro # G0861384
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.35 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.12 in
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- SHRINK-KON Shrink Tubing, 1.0in ID, Black, 6in, PK5 CPO100006
- SHRINK-KON Shrink Tubing, 0.5in ID, Black, 6in, PK10 CPO50006
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 4ft, PK5 HS6-1-4
- SHRINK-KON Shrink Tubing, 0.51in ID, Black, 6in, PK25 HS12-6L
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 9in, PK10 HS4-30-L
- SHRINK-KON Shrink Tubing, 0.25in ID, Black, 6in, PK20 CPO25006
- PANDUIT Thin Wall Heat Shrink Tubing, 1", 100ft L HSTT100-C
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Yellow HS374-YW
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Yellow HS364-S100-YELLOW
- INSULTAB Shrink Tubing, 0.625in ID, Black, 6in, PK5 HSN-100 5/8 Blk 6
- PANDUIT Thin Wall Heat Shrink Tubing, 0.25", 100ft HSTT25-C
- Shrink-Kon Heat Shrink Tubing