- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (Discontinued)
Mfr # 5ZEK3
Zoro # G0861506
This Product is Discontinued
Key Features
- Cylinder Action Single Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
5ZEK3
-
Zoro #
G0861506
- UPC # 190735678770
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.437 in |
Overall Length | 6.57 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in FNPT |
Dimension B | 0.749 in |
Rod Thread Size | 7/16"-20 |
Dimension N1 | 3/4"-16 |
Dimension E | 0.88 in |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension Kk | 7/16"-20 UNF |
Dimension Cc | 0.437 in |
Dimension C | 0.25 in |
Dimension A | 3/4 in |
Dimension D | 0.38 in |
Dimension J | 0.25 in |
Stroke Length | 2 in |
Inlet Size | 1/8 in |
Rod Diameter | 7/16 in |
Bore Diameter | 1 1/2 in |
Overall Height | 6 9/16 in |
Nose Mount Thread Size | 3/4"-16 |
Details
Cylinder Action | Single Acting |
Item | Air Cylinder |
Max. Pressure | 250 psi |
Body Material | Stainless Steel |
Tube Material | Stainless Steel |
Cylinder Type | Round Body |
Magnetic Piston | Non-Magnetic Piston |
Stroke | 2 in |
Mount | Nose |
Air Cylinder Type | Round Body |
Temp. Range | -10 Degrees to 165 Degrees F |
Air Cylinder Mount | Nose |
Finish | Silver |
Nose Mount Thread | 3/4"-16 |
Features | Non-Switch Ready |
Cushion Type | None |
End Cap Material | Aluminum |
Piston Rod Material | Stainless Steel |
Spring Retraction Force | 6 lb |
Single Acting/Double Acting | Single Acting |
Piston Material | Aluminum |
Maximum Operating Temperature | 165 Degrees F |
Body Material Finish | Silver Plated |
For Fluid Type | Air |
Actuation Type | Air Extend, Spring Retract |
Air Inlet Type | NPT |
Minimum Operating Temperature | -10 Degrees F |
Cylinder Repair | Non-Repairable |
System of Measurement | Inch |
Inlet Gender | Female |
Maximum Operating Pressure | 250 psi |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 6 9/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov