Square D
45A Sw Kit W/4 Hole Mtgblack/Gray Oper
Mfr # VBF3
Zoro # G0861817
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 83 mm
- Width 60 mm
- Standards IEC 60947-3
- Base Dimension 60 x 60 mm
- Making Capacity 630 A 400 V AC-21A || 630 A 400 V AC-22A || 630 A 400 V AC-23A
Explore More Products
- SQUARE D 20A Sw Kit W/4 Hole Mtgred/Yellow Oper VCCF0
- SQUARE D Manual Motor Switch, IEC, 25 to 40A, 600V 2510KS2
- SQUARE D Manual Motor Starter, Knob, 24 to 32A, 3P GV2P32
- SQUARE D Manual Motor Starter, Rotary, 48 to 65A GV3P65
- SQUARE D Manual Motor Starter, 16A, 600V 2510FO2
- SQUARE D Manual Motor Starter, Knob, 1 to 1.6A, 3P GV2P06
- SQUARE D Manual Switch 600Vac K+Options 2510KW2CH
- SQUARE D 16A Sw Kit W/4Hole Mtgred/Yellow Oper VCF01
- SQUARE D 90Mm X90Mm Black+Gray Oper4 Hole Mtgf+V5 KAF3PZ
- SQUARE D Manual Motor Starter, Knob, 0.4to0.63A, 3P GV2P04
- SQUARE D Manual Motor Starter, 16A, 600V 2510FG1
- Square D Motor Controls