Square D
25Amp Sw Kit W/Red/Yellow Operattached
Mfr # VVE2
Zoro # G0861835
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 106 mm
- Height 74 mm
- Width 55 mm
- Standards IEC 60947-3
- Product Or Component Type emergency stop switch disconnector
Explore More Products
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 2510KW1A
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V 2510KW1H
- SQUARE D Manual Motor Starter, 13A, 600V, 3P 2510FS2
- SQUARE D Manual Motor Starter, 16A, 600V 2510FO2
- SQUARE D Manual Motor Starter, Knob, 20 to 25A, 3P GV2P22
- SQUARE D Manual Motor Starter, 0.4A, 600V 2510MCW13
- SQUARE D 45A Sw Kit W/4 Hole Mtgblack/Gray Oper VBF3
- SQUARE D Handle KAD1PZ
- SQUARE D Manual Motor Starter, 20 to 25A, 600V 2510MCW2
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1 2510KW2C
- HUBBELL KELLEMS Manual Motor Switch, 85A, 600VAC, 3P HBL7883D
- Square D Motor Controls