Zoro Select
M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK
Mfr # M07000.040.0050
Zoro # G0861996
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3 mm
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK M07000.040.0030
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK M07000.040.0040
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK M07000.040.0100
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK M07000.120.0030
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK U07566.025.0250
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK M51050.050.0045
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 40 mm Length, 25 PK M07030.160.0040
- ZORO SELECT Flat Head Socket Screw ZFT28606C08
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 110 mm Length, 5 PK M24110CSP
- ZORO SELECT M1.6-0.35 Socket Head Cap Screw, Black Oxide Steel, 3 mm Length, 100 PK M07000.016.0003
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07000.011.0100
- Zoro Select Socket Head Cap Screws