Zoro Select
O-Ring, Buna N, 19mm OD, PK100
Mfr # 1RJD7
Zoro # G0862355
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 253, 5-3/8, 5.637, PK2 U38805.012.0537
- ZORO SELECT O-Ring, Buna N, Dash 148, 2-3/4, 2.943, PK10 U38801.009.0275
- ZORO SELECT O-Ring, Dash 327, Viton, 0.21 In., PK10 U38871.018.0175
- ZORO SELECT O-Ring, Dash 364, Buna N, 0.21 In., PK5 U38801.018.0675
- ZORO SELECT O-Ring, EPDM, Dash 255, 5-5/8, 5.887, PK10 U38869.012.0562
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 1RJH1
- ZORO SELECT Silicone O-Ring, 2mm Wide 16mm ID, PK50 ZUSAS2X16
- ZORO SELECT Buna-N O-Ring, 3mm Wide 5.5mm ID, PK50 ZUSAH3X5.5
- ZORO SELECT Brown Viton O-Ring, Dash 325, PK5 ZUSAVB75325
- STERLING SEAL & SUPPLY 337 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack ORBN90A337X50
- ZORO SELECT O-Ring, Dash 365, Buna N, 0.21 In., PK5 U38801.018.0700
- Zoro Select Individual & Bulk O-Rings