Schneider Electric
Zelio Logic Ethernet Module
Mfr # SR3NET01BD
Zoro # G0862587
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 61000-4-4 level 3 || EN/IEC 61000-4-5 || EN/IEC 61000-4-2 level 3 || EN/IEC 61000-4-3 || EN/IEC 60068-2-6 Fc || EN/IEC 60068-2-27 Ea
- Accessory Type Zelio Logic Ethernet Module
- Electrical Connection 1 connector RJ45
- Communication Port Protocol Ethernet
- Ambient Air Temperature For Storage -40-70 °C
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display SR3B261BD
- SCHNEIDER ELECTRIC Discrete output module X80-16 outputs BMXDRA1605
- SCHNEIDER ELECTRIC Logic Controller, 2A, 7 Outputs, 100-240VAC TM221ME16R
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display SR2B201FU
- SCHNEIDER ELECTRIC Logic Controller, 0.5A, 7 Outputs, 24VDC TM221CE16T
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC SR2B121FU
- SCHNEIDER ELECTRIC Contactor Coil, IEC, 200-500V AC/DC LX1G3TLSEA
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output TM241CEC24T
- SCHNEIDER ELECTRIC Control Module, IEC, 200-500V AC/DC LX1G3TEHEA
- ACTISYS SERIAL IRDA ADAPTER ETHERNET AND COMMUNICATION MODULE ACT-IR220LPLUS
- ADVANTECH 6 Relay Output/6 Di Module ADAM-6060-D
- Schneider Electric Programmable Logic Controllers