Ntn
Radial Ball Bearing, Open, 45mm Bore Dia
Mfr # 6309C3
Zoro # G0862811
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Single Row/Double Row Single Row
- Bore Dia. 45 mm
- Seal/Shield Type Open
- Cage Material Steel
Explore More Products
- NTN NTN 6201 2Z 12.7, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 127 6201 2Z 12.7
- NTN NTN 6307, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open 6307
- NTN NTN 6007LLU C3/EM, RadialDeep Groove Ball Bearing 35 Mm Id X 62 Mm Od X 14 Mm W Double Sealed 6007LLU C3/EM
- NTN Radial Ball Bearing, Shielded, 20mm Bore 6304ZZC3/L627
- NTN NTN 6219, RadialDeep Groove Ball Bearing 95 Mm Id X 170 Mm Od X 32 Mm W Open 6219
- NTN NTN 6305 2Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Shielded 6305 2Z
- NTN Brg PartsPlummer Blocks ZF15
- NTN Radial/Deep Groove Ball Bearing - 12 MM Id X 32 MM Od X 10 MM W; Open 6201 3110-00-144-8494
- NTN Self-Aligning Ball Bearing - 20 MM Id X 47 MM Od X 18 MM W; Cylindrical Bore; Open 2204 C3
- NACHI Ceramic Radial Ball Bearing, SH6-6208ZZEC3 SH6-6208ZZEC3
- SKF SKF 6001Z C3, Single Row Ball Bearings 6001Z C3
- Ntn Ball Bearings