Prime Edge
Knife Maintance Tool, Hand Held, SS
Mfr # HPE-1
Zoro # G0864087
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Size Knifes
- Construction Hand Held, Stainless Steel
- Includes USDA Approval
- Length (In.) 6.5
- Base Size (In.) 7.3
Explore More Products
- PRIME EDGE Knife Maintance Tool, Table Mounted, 12 In HES-3
- PRIME EDGE Knife Maintance Tool, Hand Held, Ceramic HPE-2
- PRIME EDGE Knife Maintance Tool, Table Mounted, 7 In HES-2
- PRIME EDGE Mounting Base, For 2KUY9 Maintence Tool HES-3-3B-2
- POWERWELD Clear Face Shield, Fibre-Metal Style, 8" x 16.5" 4178C
- POWERWELD Dark Green Face Shield, Bound with Aluminum Band, 8" x 12" 824BDG
- STEEL GRIP Steel Grip SBG-150B 6 in. Bench Grinder 2401115
- WESTWARD Work Rest, Left and Right and Fixing Knob TTALES004G
- JET Reducer Sleeve, 5inLx3inW 414820
- DEWALT EYE SHIELD F/DW758 BENCH GRINDER DW5140170-64
- DAYTON Eye Shield Kit, Bench Grinder, Replacement 5PZP2
- Prime Edge Bench Grinder Accessories